Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Sulfuric Acid, 7416-3C
Mfr # 7416-3C
Zoro # G8555592
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Acids & Bases
- Legend Sulfuric Acid
- Height 2 1/4 in
- Background Color Orange
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7416-3C
- Zoro # G8555592
- UPC # 754473680107
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Length | 2 3/4 in |
Character Height | 1/2 in |
Roll Length | 2 1/4 in |
Roll Width | 2 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sulfuric Acid, Legend Text Color Black, Character Height 1/2 in, Background Color Orange, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (19L486)
- DRAEGER Detector Tube, Ozone, 0.05 to 1.4ppm, PK10 (6733181)
- BRADY Pipe Marker, Water, Green, 41482 (41482)
- CARRAND Fire Hose Nozzle, Adjustable Spray Pattern, On/Off Switch, 3/4 in Inlet Size, GH Thread Type (90051)
- BRADY Pipe Marker, Air, Blue, 3/4 to 2-3/8 In (7006-4)
- BRADY Pipe Marker, Nitrogen, Yel, 3/4 to 1-3/8 In (4098-A)
- BRADY Pipe MarkeFire Protection Wate4to6 In (4060-D)
- BRADY Pipe Marker, High Pressure Steam, Yellow, 5706-II (5706-II)
- BRADY Pipe Marker, Waste Water, Y, 1/2 to1-3/8 In (5784-O)
- BRADY Pipe Mkr, Domestic Hot Water, 2-1/2to3-7/8, 4051-C (4051-C)
- BRADY Pipe Marker, Black, Heating Supply, PK5, 7127-1-PK (7127-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape