Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Storm Water, PK5
Mfr # 7275-1-PK
Zoro # G302594501
product price: $10.99
/pk 5, $2.20/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Green
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Pipe Marker Package Type Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7275-1-PK
- Zoro # G302594501
- UPC # 888434581230
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Storm Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (92718PUXXL)
- LYLE Enter Sign For Parking Lots, 6 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1857-DG_18x6 (T1-1857-DG_18x6)
- MONTOUR LINE Magenta Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-MA-50-BX)
- SPEAKMAN Batt. Op. Snsr Eyewash Faucet W/ Thermostatic Mixing Vlv&Mnl Override (SEF-1816)
- BRADY Pipe Marker, Fire Protection Water, Red, 4060-B (4060-B)
- BRADY Pipe Mrkr, Tower Water Supply, 3/4 to1-3/8 (4144-A)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7198-4-PK (7198-4-PK)
- BRADY Pipe Marker, Glycol, Yellow, 4 to 6 In (4068-D)
- BRADY Banding Tape, Green, 1 In. W, 90 ft. L (36304)
- BRADY Pipe Marker, Black, Sanitary Vent, PK5, 7252-4-PK (7252-4-PK)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 90331-PK (90331-PK)
- Brady Pipe Markers, Arrow, and Banding Tape