Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Storm Drain, Grn, 6 to7-7/8 In
Mfr # 4132-F
Zoro # G2300295
product price: $11.78
/ea
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Operations
- Legend Storm Drain
- Height 8 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4132-F
- Zoro # G2300295
- UPC # 754473414306
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 8 in |
Width | 16 in |
Length | 8 in |
Character Height | 1 1/4 in |
Roll Length | 8 in |
Roll Width | 16 in |
Description
Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Storm Drain, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 11 mil Palm, Natural Rubber Latex, Powder-Free, L (5049L)
- HONEYWELL NORTH Inhalation Valve, PK6 (B140001)
- WILLERT HOME PRODUCTS 6OZ Moth Cake Packet (1214.6)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 11 (97-631)
- BRADY Arrow Tape, Vinyl, 4 in W x 90 ft. L, Adhesive Mounting, White/Brown (109930)
- BRADY Ammonia Pipe Marker, TSS, 3 to 5In (90419)
- BRADY Pipe Marker, Low Pressure Condensate, 73905 (73905)
- BRADY Pipe Marker, Black, Diesel Fuel, PK5 (105757-PK)
- BRADY Pipe Marker, Hot Water, Yel, 3/4 to2-3/8 In (7146-4)
- BRADY Pipe Mrkr, Condensate Return, 2-1/2to7-7/8, 7065-1 (7065-1)
- BRADY Low Halide Pipe Tape, White, 100 ft. L (B30C-500-569-WT)
- Brady Pipe Markers, Arrow, and Banding Tape