Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Steam, Yellow, 4 to 6 In
Mfr # 4129-D
Zoro # G1384144
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Steam
- Legend Steam
- Height 2 13/16 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4129-D
- Zoro # G1384144
- UPC # 754473417208
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 13/16 in |
Width | 2 4/5 in |
Length | 2 13/16 in |
Character Height | 1 1/4 in |
Roll Length | 2 13/16 in |
Roll Width | 2 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Steam, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Metals Only Recycling, 14X10", 2041 (2041)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - L/XL (48-73-5022)
- BRADY 4" x 2" White Label, Paper (THT-55-424-1)
- GASCO Calibration gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-1.0)
- BRADY Pipe Marker, White, Nitrous Oxide, PK5, 87746-PK (87746-PK)
- BRADY Pipe Markr, Hydraulic Oil, 2-1/2to7-7/8 In (5711-II)
- BRADY Banding Tape, Yellow, 1 In. W, 90 ft. L (36301)
- BRADY Pipe Marker, Adhesive, White, Helium, PK5, 7132-4-PK (7132-4-PK)
- BRADY Pipe Marker, Gas, Brown, 1-1/2 to 2-3/8 In (4322-B)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7096-1HV-PK (7096-1HV-PK)
- BRADY Pipe Marker, Adhesive, Black, Exhaust, PK5, 7098-1HV-PK (7098-1HV-PK)
- Brady Pipe Markers, Arrow, and Banding Tape