Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Steam, Yel, 2-1/2 to 3-7/8 In
Mfr # 4129-C
Zoro # G3478115
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Steam
- Legend Steam
- Height 2 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4129-C
- Zoro # G3478115
- UPC # 754473416775
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 2 in |
Length | 2 in |
Character Height | 1 1/4 in |
Roll Length | 2 in |
Roll Width | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Steam, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Full Grain Combo 2.75" Safety Cuff Palm Lined, Size L (40-1-2525-L)
- MCR SAFETY Knit Gloves, Glove Size M, PK12 (967315M)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, L (61816)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K122-472 XXL TLL)
- BRADY Pipe Marker, White, Sprinkler Fire, PK5, 7268-1-PK (7268-1-PK)
- BRADY Pipe Marker, Compressed Air, 2 In.H, 73877 (73877)
- BRADY Brady® 91424 Pipe Marker Arrow Tape, Vinyl, 1"W x 30 Yds., Yellow/Black (91424)
- BRADY Low-Halide Pipe Tape, Green, 100 ft. L, B30C-4000-569-GN (B30C-4000-569-GN)
- BRADY Pipe Mrkr, Domestic Cold Water, 3/4to2-3/8 (7084-4)
- BRADY Pipe Marker, PK5 (7365-4-PK)
- BRADY Pipe Marker, Drain, Yellow, 3/4 to 1-3/8 In (4054-A)
- Brady Pipe Markers, Arrow, and Banding Tape