Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Steam Supply, PK5, 7272-1-PK
Mfr # 7272-1-PK
Zoro # G702594347
product price: $10.79
/pk 5, $2.16/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Minimum Pipe O.D. 2 1/2 in
- Standards ANSI A13.1-2007
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7272-1-PK
- Zoro # G702594347
- UPC # 888434577110
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Steam Supply, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-12Y)
- WATSON GLOVES Lined Winter Convict The Breakdown - Large PR (91051-L)
- CARHARTT Bib Overall, 3XL, Brown (104393-BRN)
- PIP Gloves, Seamless, Knit, A3, L, PK12 (07-KA744/L)
- BRADY Banding Tape, Gray, 1 In. W (36307)
- BRADY Low-Halide Pipe Tape, White, 100 ft. L, B30C-2250-569-WT (B30C-2250-569-WT)
- BRADY Pipe Marker, Glycol Suppl2-1/2to3-7/8 In (4190-C)
- BRADY Pipe Marker, (Blank), Bl, 2-1/2 to3-7/8 In (4013-C)
- BRADY REHEAT WATER RETURN Pipe Marker Style 1 White on Green 1 per Card, 5 PK (7428-1-PK)
- BRADY Ammonia Pipe Marker, HSS, 8In and Above, 90448 (90448)
- BRADY Pipe Marker, White, Exhaust Intake, PK5, 7102-1-PK (7102-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape