Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Steam Supply, 1 In.H
Mfr # 20470
Zoro # G6047343
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Steam
- Legend Steam Supply
- Height 1 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 20470
- Zoro # G6047343
- UPC # 754473204709
- Country of Origin Canada
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 8 in |
Length | 8 in |
Roll Length | 1 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Steam Supply, Legend Text Color Black, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XL (TB0A112J013)
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (N1S-5-MR)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Plain, Large (GL2504)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, L, PR (ST820640)
- BRADY Pipe Marker, Fire Protection Water, Red, 4060-A (4060-A)
- BRADY Arrow Tape, Black/White, 1 In. W, 91413 (91413)
- BRADY Pipe Marker, Adhesive, White, (Arrow), PK5, 91885-PK (91885-PK)
- BRADY Pipe Marker, Adhesive, Black, Vacuum, PK5, 7291-4-PK (7291-4-PK)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7200-3C-PK (7200-3C-PK)
- BRADY Pipe Marker, Cold Water, Gn, 3/4 to1-3/8 In (4029-A)
- BRADY Pipe Marker, Hot Water Supply, PK5, 7149-1-PK (7149-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape