Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Steam Return, 2-1/2to7-7/8 In
Mfr # 7271-1
Zoro # G4907253
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Steam
- Legend Steam Return
- Height 2 1/4 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7271-1
- Zoro # G4907253
- UPC # 754473796372
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Steam Return, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Forklifts 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99836 (FD-2-R-16-99836)
- MOLDEX Moldex 6420 Rockets® Reusable Earplugs, Corded, NRR 27dB, 50 Pairs/Box (6420)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH7010L)
- RADIANS Cooling Hinged Fleece Balaclava - Hi Vis Green (RWL25HVG)
- BRADY Pipe Marker, Cold Water Supply, 1 In.H (20414)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Green (91421)
- BRADY Pipe Marker, High Pressure Steam, 2 In.H (73900)
- BRADY Pipe Marker, Chilled Water, Gn, 8 In orGrtr (7045-1HV)
- BRADY Ammonia Pipe Marker, HG, 3 to 5In (90404)
- BRADY Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In, 5660-I (5660-I)
- BRADY Pipe Marker, White, Carbon Dioxide, PK5, 7039-4-PK (7039-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape