Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Steam, Grn, 2-1/2 to 7-7/8 In
Mfr # 7412-1
Zoro # G0115281
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Steam
- Legend Steam
- Height 2 1/4 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7412-1
- Zoro # G0115281
- UPC # 754473679545
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Steam, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Slow Moving Vehicle Decal Sign 13.75" x 15.75", 12PK (A11120)
- TRU-SPEC Duty Belt, Size XL, Black, Unisex (4164)
- MCR SAFETY Gloves, 15ga Gray Nylon/Orange NF WYH Logo XL, 12PK (96790HVIXL)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-9)
- BRADY Pipe Markr, Nitric Acid, Y, 2-1/2to3-7/8 In (4247-C)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7096-1-PK (7096-1-PK)
- BRADY Pipe Mrkr, Chilled Water Return, 10to15 In (4023-H)
- BRADY Pipe Marker, Black, Engine Oil, PK5, 8786-4-PK (8786-4-PK)
- BRADY Pipe Marker, White, Sanitary Sewer, PK5 (7250-4-PK)
- BRADY Ammonia Pipe Marker, HTRS, 3 to 5In (90410)
- NMC Natural Gas Pressure Sensitive, Pk25, C1172Y (C1172Y)
- Brady Pipe Markers, Arrow, and Banding Tape