Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Steam, 2 In.H
Mfr # 73929
Zoro # G4910132
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Steam
- Legend Steam
- Height 2 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 73929
- Zoro # G4910132
- UPC # 754473739294
- Country of Origin Canada
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 12 in |
Length | 12 in |
Roll Length | 2 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Steam, Legend Text Color Black, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS V313 Gate Valve Lockoout 10-13" Red (367)
- ZING Lockout/Tagout Kit, Filled, Electrical (2724)
- BULLARD Hc2400 Muffler/Valve Assembly (MV2400)
- PIG Spill Kit, Oil-Based Liquids, Silver (KIT471)
- BRADY Pipe Markr, Fuel Oil Return, 3/4to1-3/8 In (4064-A)
- BRADY Pipe Marker, Process Water, Grn, 4 to 6 In (4113-D)
- BRADY Pipe Marker, Condenser Water Supply, PK5 (7069-1HV-PK)
- BRADY Pipe Marker, White, Exhaust Air, PK5, 7100-1-PK (7100-1-PK)
- BRADY Pipe Marker, White, Instrument Air, PK5, 7168-1-PK (7168-1-PK)
- BRADY Pipe Marker, Cooling Water, 3/4to1-3/8 In (4042-A)
- BRADY Pipe Marker, (Blank Label), 5603-II (5603-II)
- Brady Pipe Markers, Arrow, and Banding Tape