Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Sprinkler Water, Red, 4 to6 In
Mfr # 4128-D
Zoro # G2789945
original price:
$13.79
13% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Fire Systems
- Legend Sprinkler Water
- Height 2 13/16 in
- Background Color Red
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4128-D
- Zoro # G2789945
- UPC # 754473417086
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 13/16 in |
Width | 2 4/5 in |
Character Height | 1 1/4 in |
Roll Length | 2 13/16 in |
Roll Width | 2 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Sprinkler Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Red, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Caution, Yellow, Roll 3" (Y35M31000C-12)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (70-761)
- CELLUCAP Disposable Hood, Polypropylene, L, PK100 (980)
- ANSELL Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK (L561)
- BRADY Pipe Marker, Black, Hydraulic Oil, PK5, 8790-1-PK (8790-1-PK)
- BRADY Pipe Marker, Arrow, 1 In.H, 20488 (20488)
- BRADY Pipe Marker, Adhesive, Black, Mixed Gas, PK5, 7194-4-PK (7194-4-PK)
- BRADY Pipe Marker, Steam, Yellow, 4 to 6 In (4129-D)
- BRADY Pipe Markr, Cooling Water SupplGn, 4to6 In (4044-D)
- BRADY Pipe Marker, Natural Gas, Yellow, 4 to 6 In (4097-D)
- BRADY Pipe Marker, Black, Glycol Return, PK5, 7122-4-PK (7122-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape