Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Sprinkler Water, 2 In.H
Mfr # 73928
Zoro # G4907576
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Fire Systems
- Legend Sprinkler Water
- Height 2 in
- Background Color Red
- Legend Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 73928
- Zoro # G4907576
- UPC # 754473739287
- Country of Origin Canada
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 12 in |
Length | 12 in |
Roll Length | 2 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sprinkler Water, Legend Text Color Red, Background Color Red, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, XL (Size 10), 1 Pair (34-8743)
- PIP Top-Grain Pigskin Leather Drivers Gloves, Economy Grade, Medium, Gray (70-361/M)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (48UP90)
- SIGNMISSION OSHA Notice, 5" Height, Notice Food Grade Oil Only Sign, 7" X 5", Landscape (OS-NS-D-57-L-15697)
- BRADY Pipe Marker, PK5, 7146-4-PK (7146-4-PK)
- BRADY Pipe Marker, Domestic Hot Water Return, Gn, 7351-1 (7351-1)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7060-4-PK (7060-4-PK)
- BRADY Ammonia Pipe Marker, HG, 3 to 5In (90404)
- BRADY Pipe Marker, Nitrogen, Blue, 3/4 In or Less (7200-3C)
- BRADY Pipe Marker, Supply, 2 In.H, 73933 (73933)
- NMC Domestic Pipemarker, 2X14 1 1/4", Pk25, B1084Y (B1084Y)
- Brady Pipe Markers, Arrow, and Banding Tape