Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Sprinkler Fire, Red, 41475
Mfr # 41475
Zoro # G5438885
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Fire Systems
- Legend Sprinkler Fire
- Height 8 in
- Background Color Red
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 41475
- Zoro # G5438885
- UPC # 754473414757
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 8 in |
Width | 8 in |
Length | 8 in |
Roll Length | 360 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sprinkler Fire, Legend Text Color White, Background Color Red, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Black, PR (IEXT-FRIBLK-05-XL)
- KAREWEAR Leggings, Silver, Aluminized Carbon Kevlar(R) (780ACK)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 9, PR (E011R/9)
- 3M Respirator Cartridges & Filters, 2 PK, NIOSH Approved (70070316750)
- BRADY Pipe Marker, Tower Water Supply, PK5, 7287-1HV-PK (7287-1HV-PK)
- BRADY Pipe Marker, Black, Medical Vacuum, PK5, 7186-3C-PK (7186-3C-PK)
- BRADY Pipe Marker, , Fire Dry Stand Pipe, PK5, 7108-4-PK (7108-4-PK)
- BRADY Pipe Marker, White, Sprinkler Fire, PK5, 7268-3C-PK (7268-3C-PK)
- BRADY Pipe Marker, Carbon Dioxide, 3/4to1-3/8 In, 4019-A (4019-A)
- BRADY Arrow Tape, Vinyl, 4 in W x 90 ft. L, Adhesive Mounting, White/Blue (91289)
- BRADY Pipe Marker, Direction Arrow, Aluminum, 93272 (93272)
- Brady Pipe Markers, Arrow, and Banding Tape