Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Sprinkler Fire, R, to 3/4 In
Mfr # 7268-3C
Zoro # G2567232
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Fire Systems
- Legend Sprinkler Fire
- Height 2 1/4 in
- Background Color Red
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7268-3C
- Zoro # G2567232
- UPC # 754473816674
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Length | 2 3/4 in |
Character Height | 1/2 in |
Roll Length | 2 1/4 in |
Roll Width | 2 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sprinkler Fire, Legend Text Color White, Character Height 1/2 in, Background Color Red, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Warranty Pk (115-SE)
- LYLE Acid Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0297-ND_7X5 (LCU4-0297-ND_7X5)
- DUNLOP Size 7 Men's Steel Rubber Boot, Blue (8908633)
- ENPAC Duck Pond Mini-Berm, 40 gal Spill Capacity, Industial Fabric (5644-YE)
- BRADY Pipe Marker, Process Water, PK5 (7224-4-PK)
- BRADY Pipe Marker, Black, Hydraulic Oil, PK5, 8790-3C-PK (8790-3C-PK)
- BRADY CARBON DIOXIDE Pipe Marker Style 1 Polyester Black on Yellow 1 per Card, 5 PK (105740-PK)
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 101520 (101520)
- BRADY Pipe Marker, Potable Water, 2 In.H (73917)
- BRADY Pipe Marker, Oxygen, 1 In.H (20454)
- BRADY Pipe Marker, Chilled Water, Gn, 6to7-7/8 In (4022-F)
- Brady Pipe Markers, Arrow, and Banding Tape