Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Sprinkler Fire, 1 In.H
Mfr # 20466
Zoro # G6047325
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Fire Systems
- Legend Sprinkler Fire
- Height 1 in
- Background Color Red
- Legend Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 20466
- Zoro # G6047325
- UPC # 754473204662
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 8 in |
Length | 8 in |
Roll Length | 1 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sprinkler Fire, Legend Text Color Red, Background Color Red, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 5XL (1FBB6)
- NMC Nfpa Label Number 1", Pk5, DCN13 (DCN13)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 340 (B30-260-7569-CLP3A)
- TALON TRAX Size 9 Men's Steel Rubber Boot, White (45DZ26)
- BRADY Pipe MarkeSanitary SeweGn, 3/4to1-3/8 In (4123-A)
- BRADY Banding Tape, Purple, 2 In. W (36313)
- BRADY Pipe Marker, PK5, 7130-1HV-PK (7130-1HV-PK)
- BRADY Pipe Marker, Caustic, Ong, 1-1/2 to2-3/8 In (4307-B)
- BRADY Pipe Mrkr, Condensate Drain, 3/4to1-3/8 In (4036-A)
- BRADY Pipe Marker, Sulfuric Acid, 4368-A (4368-A)
- BRADY Pipe Marker, (Blank Label), 5603-II (5603-II)
- Brady Pipe Markers, Arrow, and Banding Tape