Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Sodium Hypochlorite, Yellow, 7264-1
Mfr # 7264-1
Zoro # G4909371
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Acids & Bases
- Legend Sodium Hypochlorite
- Height 2 1/4 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7264-1
- Zoro # G4909371
- UPC # 754473917654
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sodium Hypochlorite, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, S, 1 PR (RWG558S)
- CONDOR High Visibility Vest, Yellow/Green, S (53YN93)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILP10A/10)
- THOROGOOD SHOES Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 8D)
- BRADY Pipe Marker, Water, Grn, 1-1/2 to 2-3/8 In, 4155-B (4155-B)
- BRADY Pipe Marker, Water, Green, 3/4 to 1-3/8 In (4155-A)
- BRADY Ammonia Pipe Marker, HTRS, 3/4 to 2-1/2In (57970)
- BRADY Pipe Marker, Black, Heating Return, PK5, 7125-4-PK (7125-4-PK)
- BRADY Pipe Marker, Hydrogen, Yel, 3/4 to 1-3/8 In (4086-A)
- BRADY Ammonia Pipe Marker, CD, 3 to 5In (90401)
- BRADY Pipe Mrkr, Hot Water Return, 3/4to2-3/8 In (7148-4)
- Brady Pipe Markers, Arrow, and Banding Tape