Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Roof Drain, Green, 4 to 6 In
Mfr # 4121-D
Zoro # G0617854
original price:
$12.46
9% off
new price: $11.24
/ea
$11.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Operations
- Legend Roof Drain
- Height 2 13/16 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4121-D
- Zoro # G0617854
- UPC # 754473418328
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 13/16 in |
Width | 2 4/5 in |
Length | 2 13/16 in |
Character Height | 1 1/4 in |
Roll Length | 2 13/16 in |
Roll Width | 2 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Roof Drain, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Spray, 5 gal., Blue (AS205)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1038-4X)
- SIGNMISSION OSHA Sign, No Pedestrian Traffic, 24in X 18in Aluminum, 18" W, 24" L, Landscape, OS-DS-A-1824-L-1468 (OS-DS-A-1824-L-1468)
- 3M Half Facepiece Respirator, 7503 (AAd), Ultimate Reusable, L (51131-37083)
- BRADY BOILER FEEDWATER Pipe Marker Style 1 Black on Yellow 1 per Card, 5 PK (105736-PK)
- BRADY Arc Flash Protection Label, 4 In. H, PK5 (121097)
- BRADY Arc Flash Label, 500 Labels per Roll, PK2 (THTEL-25-483-1-WA)
- BRADY Pipe Marker, Black, Tank Drain, PK5, 8809-1HV-PK (8809-1HV-PK)
- BRADY Pipe Marker, Black, Acetylene Gas, PK5, 7001-4-PK (7001-4-PK)
- BRADY Pipe Marker, (Blank Label), 5603-I (5603-I)
- BRADY Pipe Mrkr, Caution Fiber Optic Cable (47659)
- Brady Pipe Markers, Arrow, and Banding Tape