Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Roof Drain, Green, 15590
Mfr # 15590
Zoro # G5438815
product price: $88.85
/ea
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Operations
- Legend Roof Drain
- Height 12 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 15590
- Zoro # G5438815
- UPC # 754473155902
- Country of Origin Canada
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 12 in |
Width | 12 in |
Length | 12 in |
Roll Length | 360 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Roof Drain, Legend Text Color White, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Boots, Composite, Men, 8, W, Oxford, PR (RB4177)
- DESCO Jacket Smock, Cuffs, Grey, 2XL (73780)
- SAFTCART Storage Cage, w/Firewall, 32"W x 42"D x 85"H (STS-12FW-2)
- IMPACTO Impacto Toes2Go T2G Steel Toe Cap, Medium (8-13) (T2G M)
- BRADY Pipe Marker, Hot Water Supply, PK5 (7377-1-PK)
- BRADY Pipe Marker, Cooling Water Return, PK5 (7071-4-PK)
- BRADY Pipe Markr, Cooling Water SupplGn, 4to6 In (4044-D)
- BRADY Arc Flash Protection Label, PK100, 102308 (102308)
- BRADY Arrow Tape, Black/Gray, 2 In. W, 91419 (91419)
- BRADY Banding Tape, Green, 2 In. W, 90 ft. L (55263)
- BRADY Pipe Marker, Adhesive, White, Supply, PK5, 7281-3C-PK (7281-3C-PK)
- Brady Pipe Markers, Arrow, and Banding Tape