Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Return, Yel, 2-1/2 to 7-7/8 In
Mfr # 7244-1
Zoro # G0115227
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Operations
- Legend Return
- Height 2 1/4 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7244-1
- Zoro # G0115227
- UPC # 754473790738
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Return, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Knee Pads, Rubber, Foam, Universal, PR (7100-02)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104451)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, M, 8" L, PR (MPT-72-009)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-202 (FS-17-202)
- BRADY Pipe Marker, Domestic Hot Water Return, Gn, 7351-1 (7351-1)
- BRADY Pipe Marker, Black, Hydraulic Supply, PK5, 7155-4-PK (7155-4-PK)
- BRADY Pipe Marker, Condensate, 2 In.H (73878)
- BRADY Pipe Mrkr, Non-Potable Water, 8 In or Grtr (7397-1HV)
- BRADY Pipe Marker, Adhesive, Black, PSI, PK5, 7310-4-PK (7310-4-PK)
- BRADY Pipe Marker, Arrow, 1 In.H, 20489 (20489)
- BRADY Pipe Marker, Steam, 2 In.H (73929)
- Brady Pipe Markers, Arrow, and Banding Tape