Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Return, Red, 3/4 to 2-3/8 In
Mfr # 7243-4
Zoro # G4907497
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Operations
- Legend Return
- Height 1 1/8 in
- Background Color Red
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7243-4
- Zoro # G4907497
- UPC # 754473931674
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Length | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Return, Legend Text Color White, Character Height 3/4 in, Background Color Red, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, S, Polyester (7080BFDS)
- EMERGENCY ZONE Folding Shovel, 12-In-1 (420)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-4719-8B-L)
- ACCUFORM Evacuation Map Holder, 17 in. x 11 in. (DTA243)
- BRADY Pipe Marker, PK5, 7270-1-PK (7270-1-PK)
- BRADY VACUUM Pipe Marker Style 1 White on Blue 1 per Card, 5 PK (105812-PK)
- BRADY CARBON DIOXIDE Pipe Marker Style 1 Polyester Black on Yellow 1 per Card, 5 PK (105740-PK)
- BRADY Pipe Marker, Vent, 1 In.H, 20478 (20478)
- BRADY Pipe MarkeFire Protection Wate4to6 In (4060-D)
- BRADY Pipe Marker, Compressed Air, 1 In.H, 20415 (20415)
- BRADY Pipe Marker, Vent, Green, 3/4 In or Less (7296-3C)
- Brady Pipe Markers, Arrow, and Banding Tape