Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Return, Green, 41515
Mfr # 41515
Zoro # G5438781
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Operations
- Legend Return
- Height 8 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 41515
- Zoro # G5438781
- UPC # 754473415150
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 8 in |
Width | 8 in |
Length | 8 in |
Roll Length | 360 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Return, Legend Text Color White, Background Color Green, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Tan, Leather/Ribbed Nylon/Spandex (RWG2-03-M)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK12 (410KAS12BLK)
- DICKIES Men's Black Polyester/Cotton Jacket size XL (LJ60BS RG XL)
- CONDOR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (4VCL2)
- BRADY Pipe Marker, White, Low Pressure Air, PK5, 7385-1-PK (7385-1-PK)
- BRADY Pipe Marker, White, Instrument Air, PK5, 7168-1-PK (7168-1-PK)
- BRADY Pipe Marker, Heating Water Supply, Yellow, 4073-C (4073-C)
- BRADY Pipe Marker, White, Lab Compressed Air, PK5, 7170-3C-PK (7170-3C-PK)
- BRADY Pipe Marker, PK5, 7179-1HV-PK (7179-1HV-PK)
- BRADY Pipe Marker, Potable Water, 2 In.H (73917)
- BRADY Pipe Marker, Vent, 5855-II (5855-II)
- Brady Pipe Markers, Arrow, and Banding Tape