Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, , Return Activated Sludge, PK5, 7245-1-PK
Mfr # 7245-1-PK
Zoro # G102140939
product price: $9.65
/pk 5, $1.93/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Yellow
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Maximum Pipe O.D. 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7245-1-PK
- Zoro # G102140939
- UPC # 888434574584
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Width | 14 in |
Roll Length | 2 1/4 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Return Activated Sludge, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Orange Double Palm Gloves 9018Do, PK12 (9018DO)
- DYMO Rhino Flexible Nylon Industrial Label Tape, 0.75 in. x 11.5 ft, White/Black Print (18489)
- ZORO SELECT Dust Mask Dispenser, Acrylic, 12-3/8in H (23Z425)
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 2XL)
- BRADY Pipe Marker, Steam, PK5, 7412-4-PK (7412-4-PK)
- BRADY Pipe Mrkr, Non-Potable Water, 2-1/2to7-7/8, 7203-1 (7203-1)
- BRADY Low Halide Pipe Tape, Blue, 100 ft. L, B30C-500-569-BL (B30C-500-569-BL)
- BRADY Pipe Marker, Chlorine Dioxide Liquid, 5812-O (5812-O)
- BRADY Pipe Marker, Heating Water Return, 4to6 In, 4072-D (4072-D)
- BRADY Pipe Marker, PK5, 7265-4-PK (7265-4-PK)
- BRADY Pipe Marker, High Pressure Steam, Yellow, 7141-1 (7141-1)
- Brady Pipe Markers, Arrow, and Banding Tape