Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Return, 2 In.H, 73923
Mfr # 73923
Zoro # G5439734
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Operations
- Legend Return
- Height 2 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 73923
- Zoro # G5439734
- UPC # 754473739232
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 12 in |
Length | 12 in |
Roll Length | 2 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Return, Legend Text Color Black, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Foam Earplugs, Uncorded, 1100, 200 Pairs (7100099847)
- ACCUFORM Spanish-Bilingual Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (SBMPPE076MVA)
- DUPONT Tyvek Level D Coveralls X-Large, 25PK (WPL720-XL)
- PIP Class 2 Electrical Glove, Size 8.5, PR (154-2-14/8.5)
- BRADY CITY WATER Pipe Marker Style 1 Polyester White on Green 1 per Card, 5 PK (106068-PK)
- BRADY Pipe Marker, Arrow - Single, Red, 3 to 6 In (76505)
- BRADY Pipe Marker, Arrow - Single, Y, 1to2-1/2 In (93242)
- BRADY Pipe Marker, PK5, 7088-1-PK (7088-1-PK)
- BRADY Pipe Marker, White, Carbon Dioxide, PK5, 87740-PK (87740-PK)
- BRADY Pipe Marker, Hot Wtr Return, Wht Leg., 1inH (109252)
- NMC Potable Water Pressure Sensitive, Pk25, A1192G (A1192G)
- Brady Pipe Markers, Arrow, and Banding Tape