Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Return, 1 In.H, 20461
Mfr # 20461
Zoro # G6047307
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Operations
- Legend Return
- Height 1 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 20461
- Zoro # G6047307
- UPC # 754473204617
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 8 in |
Length | 8 in |
Roll Length | 1 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Return, Legend Text Color White, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , C-11 Lightweight Glove PR (C-11 - S)
- CONDOR Respirator Bag, FullFace, 8-1/4x10x4-1/8In (25F569)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Supercharged Pk (115-PR-1-1-1)
- OCCUNOMIX X-Back Jacket, Unisex, S, Yellow (LUX-350-B2X-YS)
- BRADY Low Halide Pipe Tape, Green, 100 ft. L, B30C-1125-569-GN (B30C-1125-569-GN)
- BRADY Pipe Marker, 4 1/4 in H, 32 in W (59918)
- BRADY Pipe Marker, Sanitary Waste, 3/4to2-3/8 In, 7406-4 (7406-4)
- BRADY Pipe Marker, Glycol, 1 In.H (20433)
- BRADY Pipe Marker, (Blank), Yel, 1-1/2 to2-3/8 In (4010-B)
- BRADY Pipe Marker, Oxygen, Grn, 1-1/2 to 2-3/8 In (4106-B)
- NMC Helium, 2X14 1 1/4", Pk25, B1126B (B1126B)
- Brady Pipe Markers, Arrow, and Banding Tape