Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Refrigerated Suction, 1 In.H
Mfr # 20460
Zoro # G7265133
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Operations
- Legend Refrigerated Suction
- Height 1 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 20460
- Zoro # G7265133
- UPC # 754473204600
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 8 in |
Length | 8 in |
Roll Length | 1 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Refrigerated Suction, Legend Text Color Black, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Audible Alarm, 28 mm, 115 to 230V AC/DC (10700060)
- 3M Clear Tekk Protection Professional Faceshield (90028-80025T)
- SPALDING Whistle, Metal, With Lanyard (421325)
- KLEENGUARD Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, XL, 24PK (38646)
- BRADY Ammonia Pipe Marker, RV, 3/4 to 2-1/2In (57977)
- BRADY Pipe Marker, Black, Sodium Hydroxide, PK5, 7410-1HV-PK (7410-1HV-PK)
- BRADY Pipe Marker, PK5, 7054-4-PK (7054-4-PK)
- BRADY Ammonia Pipe Marker, HSD, 3 to 5In (90407)
- BRADY Pipe Marker, Air, 1 In.H (20401)
- BRADY Pipe Marker, Adhesive, Black, Chlorine, PK5, 7343-4-PK (7343-4-PK)
- NMC Fire Automatic Sprinklers Pressure Sensitive, Pk25, C1105R (C1105R)
- Brady Pipe Markers, Arrow, and Banding Tape