Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Refrigerated Liquid, 1 In.H
Mfr # 20459
Zoro # G8542204
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Other Liquids
- Legend Refrigerated Liquid
- Height 1 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 20459
- Zoro # G8542204
- UPC # 754473204594
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 8 in |
Length | 8 in |
Roll Length | 1 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Refrigerated Liquid, Legend Text Color Black, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-A-Y)
- SHOWA ATLAS Glove Atlas Therma Med (451M-08.RT)
- GLOVE GUARD Glove Guard(R) Clip, Green, Blank (1939GN)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, L, 9" L, PR (FFTAB-78-010)
- BRADY Pipe Marker, Cooling Water Supply, Green, 4044-C (4044-C)
- BRADY Pipe Marker, PK5, 7061-4-PK (7061-4-PK)
- BRADY Pipe Marker, White, Carbon Dioxide, PK5, 91907-PK (91907-PK)
- BRADY Pipe Marker, White, Sprinkler Fire, PK5, 7268-3C-PK (7268-3C-PK)
- BRADY Arrow Tape, Black/White, 4 In. W, 91409 (91409)
- BRADY Pipe Marker, City Water, Gn, 3/4 to1-3/8 In (4028-A)
- BRADY Pipe Marker, Black, Liquid Nitrogen, PK5, 7172-1-PK (7172-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape