Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Refrigerant Suction, Yellow, 7236-1
Mfr # 7236-1
Zoro # G2297325
original price:
$3.09
17% off
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Operations
- Legend Refrigerant Suction
- Height 2 1/4 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7236-1
- Zoro # G2297325
- UPC # 754473900496
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Refrigerant Suction, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL WorkSkin Warm Weather Hard Hat Liner (425G)
- BULLARD Hard Hat Suspension, 6 pt. Suspension (FRS6RC)
- KONG USA Aro HPPE Rescue Y Lanyard 24"/12" (276D075B1KK)
- LYLE Caution Sign, 14" W, 10" H, English, Recycled Plastic, Yellow (U4-1037-NP_14X10)
- BRADY Pipe Marker, PK5 (7365-4-PK)
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176224 (176224)
- BRADY Pipe Marker, PK5, 7351-4-PK (7351-4-PK)
- BRADY Pipe Marker, Adhesive, White, Vacuum, PK5, 7292-1-PK (7292-1-PK)
- BRADY Pipe Marker, Black, High Pressure Air, PK5, 7135-4-PK (7135-4-PK)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to7-7/8 In, 7058-1 (7058-1)
- BRADY Pipe Marker, Black, Hydrofluoric Acid, PK5 (91939-PK)
- Brady Pipe Markers, Arrow, and Banding Tape