Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Refrigerant Suction, Yellow, 4118-B
Mfr # 4118-B
Zoro # G2298366
$5.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Operations
- Legend Refrigerant Suction
- Height 7/8 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 4118-B
- Zoro # G2298366
- UPC # 754473479947
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 7/8 in |
Width | 7/8 in |
Length | 7/8 in |
Character Height | 3/4 in |
Roll Length | 7/8 in |
Roll Width | 7/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Refrigerant Suction, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Electrical Sign, 3"W, 3"H, 0.004" Thickness (485Z07)
- PORTWEST Vis-Tex PU Cut Resistant Glove, L (A625)
- ROPE LOGIC Grizzly Spliced 2 in 1 Lanyard Lightning Green 1/2 in. x 10 ft. (33301)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485G38)
- BRADY Pipe Mrkr, Tower Water Supply, 3/4 to1-3/8 (4144-A)
- BRADY Pipe Marker, Domestic Hot Water Supply, 5677-I (5677-I)
- BRADY Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In, 4034-B (4034-B)
- BRADY Pipe Marker, Domestic Hot Water Sup., PK5 (7352-4-PK)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7200-3C-PK (7200-3C-PK)
- BRADY Pipe Markr, Tower Water Supply, Gn, 4to6 In (4144-D)
- BRADY Pipe Marker, Fire Protection Water, 2 In.H (73891)
- Brady Pipe Markers, Arrow, and Banding Tape