Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, _____psi, Yel, 3/4 to 2-3/8 In
Mfr # 7310-4
Zoro # G2287120
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Operations
- Legend _______psi
- Height 1 1/8 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7310-4
- Zoro # G2287120
- UPC # 754473932145
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Length | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend _____ PSI, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, XXL (1830-XXL)
- MCR SAFETY Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (UT2952L)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, 3XL, White (TY122SWH3X0025VP)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x (168S0310CH)
- BRADY Pipe Marker, City Water, Gn, 8 In orGreater, 7054-1HV (7054-1HV)
- BRADY Pipe Marker, Condensate, PK5 (7061-3C-PK)
- BRADY Pipe Marker, Blank, 2 In.H, 73946 (73946)
- BRADY Pipe Marker, Chemical Feed, 5808-O (5808-O)
- BRADY Pipe Marker, Compressed Air, Blue, 4 to6 In (4034-D)
- BRADY Pipe Marker, PK5, 109078-PK (109078-PK)
- NMC Low Pressure Steam Pressure Sensitive, Pk25, B1156Y (B1156Y)
- Brady Pipe Markers, Arrow, and Banding Tape