Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Propane Gas, Y, 3/4 to1-3/8 In
Mfr # 4114-A
Zoro # G7431383
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Propane Gas
- Height 13/16 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 4114-A
- Zoro # G7431383
- UPC # 754473479626
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Length | 13/16 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Propane Gas, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Pin Rack, 1-1/2 In, 100 Ft (142-15)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A4, L (60589)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y13 (480Y13)
- BOGS FOOTWEAR Size 11 Men's Steel Rubber Boot, Black (69172-001 M 11)
- BRADY Pipe Marker, Process Water, PK5 (7224-4-PK)
- BRADY Pipe Mrkr, Condensate Return, 2-1/2to7-7/8, 7065-1 (7065-1)
- BRADY Pipe Marker, Black, Glycol Return, PK5, 7122-3C-PK (7122-3C-PK)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7060-3C-PK (7060-3C-PK)
- BRADY Pipe Marker, Steam Supply, 1 In.H (20470)
- BRADY Pipe Marker, PK5, 7141-4-PK (7141-4-PK)
- BRADY Pipe Mrkr, Carbon Dioxide, 1-1/2to2-3/8 In, 4306-B (4306-B)
- Brady Pipe Markers, Arrow, and Banding Tape