Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Propane Gas, 5748-I
Mfr # 5748-I
Zoro # G2909971
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Propane Gas
- Height 9 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5748-I
- Zoro # G2909971
- UPC # 754473572747
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 9 in |
Width | 8 in |
Length | 9 in |
Character Height | 3/4 in |
Roll Length | 9 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Propane Gas, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA , 3.5" Height, Rag Waste Only Close And Secure Top When Finished Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-17972)
- TENNESEE MAT CO Global Industrial Diamond-Plate Anti Fatigue Mat, 9/16in Thick, 3'W x 12'L, Black/Yellow (G495.916X3X12BYL)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, 2XL, PR (96781XXL)
- CAIMAN Welding Jacket, XL, Navy, 48" to 50" Chest (3000-6)
- BRADY Pipe Marker, Supply, Yel, 2-1/2 to 3-7/8 In (4138-C)
- BRADY Pipe Marker, Supply, Yellow, 4 to 6 In (4138-D)
- BRADY Pipe Marker, Direction Arrow, Orange, 93262 (93262)
- BRADY Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In, 4034-B (4034-B)
- BRADY Pipe Marker, FilteR Water, Gn, to 3/4 In (7105-3C)
- BRADY Pipe Marker, Water, 2 In.H, 73942 (73942)
- NMC Hot Water Pressure Sensitive, Pk25, A1292G (A1292G)
- Brady Pipe Markers, Arrow, and Banding Tape