Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Propane Gas, 2 In.H
Mfr # 73918
Zoro # G4907567
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Propane Gas
- Height 2 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 73918
- Zoro # G4907567
- UPC # 754473739188
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 12 in |
Length | 12 in |
Roll Length | 2 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Propane Gas, Legend Text Color Black, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUCKER Head Gear With Face Shield (99942)
- 2W INTERNATIONAL High Viz Rain Coat, X-Large, Orange, Class 3 (630C-3 XL)
- CARHARTT Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 105M)
- ALLEGRO INDUSTRIES Sensitivity Solution, Bitrex, 2.5mL, PK6 (2041-11K)
- BRADY Pipe Marker, Domestic Hot Water, 5815-I (5815-I)
- BRADY Pipe Marker, Potable Water, PK5, 7219-1-PK (7219-1-PK)
- BRADY Pipe Marker, Cold Water, Gn, 3/4 to1-3/8 In (4029-A)
- BRADY Pipe Marker, Adhesive, White, Fire Main, PK5, 7109-1-PK (7109-1-PK)
- BRADY Pipe Marker, Hot Water Supply, PK5, 7149-1-PK (7149-1-PK)
- BRADY Pipe Marker, Heating Water Return, Yellow, 5702-II (5702-II)
- NMC Condensate Return Pressure Sensitive, Pk25, C1064Y (C1064Y)
- Brady Pipe Markers, Arrow, and Banding Tape