Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Potable Water, 3/4to1-3/8 In
Mfr # 4111-A
Zoro # G1887112
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Potable Water
- Height 13/16 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4111-A
- Zoro # G1887112
- UPC # 754473414542
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Length | 13/16 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Potable Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-PP)
- MAPA Cut Resistant Sleeve, HDPE, 24in. L (34538032)
- CAROLINA SHOE Size 14EEEE Men's Logger Boot Steel Work Boot, Brown (1821)
- MCR SAFETY Cut/Puncture Resistant Glove, Hi-Vis, PK12 (9277PUL)
- BRADY Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-4-PK (7210-4-PK)
- BRADY Low-Halide Pipe Tape, White, 100 ft. L, B30C-2250-569-WT (B30C-2250-569-WT)
- BRADY Pipe Marker, Domestic Hot Water Supply, Y, 7089-4 (7089-4)
- BRADY Pipe Marker, PK5 (7376-1-PK)
- BRADY Pipe Marker, Steam Supply, 1 In.H (20470)
- BRADY Pipe Marker, Hot Water Supply, PK5 (7377-4-PK)
- BRADY Pipe Marker, Black, Fuel Oil Return, PK5, 7116-1-PK (7116-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape