Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Potable Water, 2 In.H
Mfr # 73917
Zoro # G4910001
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Potable Water
- Height 2 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 73917
- Zoro # G4910001
- UPC # 754473739171
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 12 in |
Length | 12 in |
Roll Length | 2 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Potable Water, Legend Text Color White, Background Color Green, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Heavy-Duty Breathing Tube, 33 In., PU (SG-40W)
- SAFETYPOSTER.COM Safety Poster, See For Yourself, ENG (P0126)
- TINGLEY Job Sight Polo Shirt, Size 4XL, Hi-Vis Green/Yellow (S74022)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4311)
- BRADY Pipe Marker, , Return Activated Sludge, PK5, 7245-1-PK (7245-1-PK)
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176223 (176223)
- BRADY Pipe Marker, High Pressure Steam, Yellow, 7141-1 (7141-1)
- BRADY Ammonia Pipe Marker, HTRL, 8In and Above, 90449 (90449)
- BRADY Pipe Marker, Black, Natural Gas, PK5, 7196-3C-PK (7196-3C-PK)
- BRADY Pipe Marker, Glycol, Yellow, 4 to 6 In (4068-D)
- BRADY Pipe Marker, Non-Potable Water, Gn, 4to6 In (4351-D)
- Brady Pipe Markers, Arrow, and Banding Tape