Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Potable Water, 1/2to1-3/8 In
Mfr # 5744-O
Zoro # G7594991
original price:
$7.89
16% off
$6.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Potable Water
- Height 5 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5744-O
- Zoro # G7594991
- UPC # 754473565008
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 5 in |
Width | 8 in |
Length | 8 in |
Character Height | 1/2 in |
Roll Length | 5 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Potable Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA FIRE PRODUCTS Fire Hose, 100 ft. L, Yellow, 1" dia (GHI1ARMTY100N)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 9 1 pc, 3PK (840570)
- SAFE HANDLER Safe Handler Clear Lens Color Temple Red Safety Glasses (BLSH-ESCR-CLLCT-SG2R-12)
- RED KAP White Coverall-No Breast Pocket (CT16WH RG XL)
- BRADY Pipe Marker, Nitrous Oxide, Y, to 3/4 In (7202-3C)
- BRADY Pipe Marker, Blck, Refrigerant Suction, PK5, 7236-1-PK (7236-1-PK)
- BRADY Pipe Marker, Black, Medical Vacuum, PK5, 7186-3C-PK (7186-3C-PK)
- BRADY Pipe Marker, PK5, 7045-1-PK (7045-1-PK)
- BRADY Pipe Marker, Adhesive, White, Sewer, PK5, 7259-1-PK (7259-1-PK)
- BRADY Pipe Marker, Hot Water, Yel, 3/4 to2-3/8 In (7146-4)
- BRADY Pipe Marker, Cold Water Supply, 1 In.H (20414)
- Brady Pipe Markers, Arrow, and Banding Tape