Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Potable Water, 1 In.H
Mfr # 20456
Zoro # G4907734
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Potable Water
- Height 1 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 20456
- Zoro # G4907734
- UPC # 754473204563
- Country of Origin Canada
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 8 in |
Length | 8 in |
Roll Length | 1 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Potable Water, Legend Text Color White, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Ultraview(TM) Gas Mask, M (457126)
- BRADY Label, 1 13/64 in W, White (M6-168-593)
- 2W INTERNATIONAL Lime Economy Safety Vest, Large, Class 2 (RMZ529C-2 L)
- MSA SAFETY Hard Hat Suspension, V-Gard, 4pt.Pinlock (467386)
- BRADY Pipe Marker, Cooling Water Return, Green, 4043-C (4043-C)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7059-4-PK (7059-4-PK)
- BRADY Pipe Marker, White, Medical Air, PK5 (7183-4-PK)
- BRADY Pipe Marker, Black, Glycol Return, PK5, 7122-4-PK (7122-4-PK)
- BRADY Pipe Mrkr, Carbon Dioxide, 1-1/2to2-3/8 In, 4019-B (4019-B)
- BRADY Pipe Marker, White, Carbon Dioxide, PK5, 7039-4-PK (7039-4-PK)
- NMC Diesel Fuel Pressure Sensitive, Pk25, C1080Y (C1080Y)
- Brady Pipe Markers, Arrow, and Banding Tape