Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Potable, Grn, 3/4 to 2-3/8 In
Mfr # 7217-4
Zoro # G3806601
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Potable
- Height 1 1/8 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7217-4
- Zoro # G3806601
- UPC # 754473798512
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Length | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Potable, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SILEXPPSI)
- BROTHER Label, Black/White, Labels/Roll: 1000 (DK1221)
- CONDOR Leather Drivers Gloves, Cowhide, S, PR (1D999)
- ZING GHS SDS Binder, 3 in., Bilingual (6035)
- BRADY Pipe Marker, Domestic Hot Water Supply, 5677-I (5677-I)
- BRADY Pipe Marker, Hot Water, Wht Leg., 1inHx8inW (109221)
- BRADY Pipe Marker, Non-Potable Water, PK5 (7203-1HV-PK)
- BRADY Arc Flash Protection Label, 2 In. H, PK100, 101517 (101517)
- BRADY Pipe Marker, White, Domestic Hot Water, PK5 (7350-1-PK)
- BRADY Pipe Marker, Potable Water, PK5, 7219-1-PK (7219-1-PK)
- BRADY Pipe Marker, Natural Gas, 2 In.H (73910)
- Brady Pipe Markers, Arrow, and Banding Tape