Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Plant Air, Y, 2-1/2 to3-7/8 In
Mfr # 4108-C
Zoro # G0104772
original price:
$11.87
8% off
new price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Plant Air
- Height 2 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4108-C
- Zoro # G0104772
- UPC # 754473479237
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 2 in |
Length | 2 in |
Character Height | 1 1/4 in |
Roll Length | 2 in |
Roll Width | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Plant Air, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL LED Safety Flare (W2368)
- PYRAMEX Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SBB5020DT)
- ALTA Knee Pads w/Shin Guards, NonSkid Style, PR (52953.16)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (410KAS3BLU)
- BRADY Pipe Marker, Exhaust, 1 In.H (20428)
- BRADY Banding Tape, Gray, 2 In. W (36312)
- BRADY Arc Flash Protection Label, PK100, 52023 (52023)
- BRADY Banding Tape, Yellow, 1 In. W, 90 ft. L (36301)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7016-1-PK (7016-1-PK)
- BRADY Pipe Marker, Adhesive, Black, Gas, PK5, 7119-4-PK (7119-4-PK)
- BRADY Pipe Marker, Chilled Water Return, 1 In.H (20408)
- Brady Pipe Markers, Arrow, and Banding Tape