Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Plant Air, Wht Leg., 2in.H
Mfr # 109563
Zoro # G9394691
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Plant Air
- Height 2 in
- Background Color Blue
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 109563
- Zoro # G9394691
- UPC # 754473677992
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 12 in |
Length | 12 in |
Roll Length | 2 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Plant Air, Legend Text Color White, Background Color Blue, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 inx10 in, Glow Vinyl (480M59)
- HILLMAN 3" Stencil Set (847027)
- ULTRATECH Tarp Cover, Black, 12" L (8305)
- UNIQUE FIRE STOP PRODUCTS Retrofit Through pentration Split Sleeve Firestop Kit 1 Inch Diameter (SSS-1)
- BRADY Pipe Marker, Potable Water, Gn, 8 In orGrtr (7219-1HV)
- BRADY Pipe Marker, Sodium Hypochlorite, Yellow, 5761-II (5761-II)
- BRADY Pipe Marker, Return, 2 In.H, 73922 (73922)
- BRADY Pipe Marker, (Arrow Only), 4286-A (4286-A)
- BRADY Pipe Marker, Adhesive, Black, Mixed Gas, PK5, 7194-1-PK (7194-1-PK)
- BRADY Pipe Marker, Black, Sodium Hydroxide, PK5, 7410-1-PK (7410-1-PK)
- NMC Return Pressure Sensitive, Pk25, A1217Y (A1217Y)
- Brady Pipe Markers, Arrow, and Banding Tape