Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 83576-PK
Mfr # 83576-PK
Zoro # G002140688
product price: $9.59
/pk 5, $1.92/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Background Color Green
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- With or Without Arrows Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 83576-PK
- Zoro # G002140688
- UPC # 888434581278
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Agua, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, 2X-Large (EWIMP0612)
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, L, 12PK (KV300-L)
- GLOVEWORKS Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Royal Blue (GWRBN46100)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (419S0034BY)
- BRADY Pipe Marker, Drain, Yel, 2-1/2 to 7-7/8 In, 7091-1 (7091-1)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to3-7/8 In, 4032-C (4032-C)
- BRADY Pipe Marker, Hot Water Supply, 2 In.H (73903)
- BRADY Pipe Marker, Gas, 5698-II (5698-II)
- BRADY Pipe Marker, Water, Green, 3/4 to 1-3/8 In (4155-A)
- BRADY Pipe Marker, Water, Grn, 2-1/2 to 3-7/8 In (4155-C)
- BRADY Pipe Marker, Conden Return, Wht Leg., 1in.H (108857)
- Brady Pipe Markers, Arrow, and Banding Tape