Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7420-1HV-PK
Mfr # 7420-1HV-PK
Zoro # G502140768
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 24 in
- Fits Pipe O.D. 8 in and Larger
- Thickness 0.004 in
- Character Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7420-1HV-PK
- Zoro # G502140768
- UPC # 888434581025
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Character Height | 3 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Tempered Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 5" Height, 7" Width, Do Not Climb Ladder! Roof Access Sign With Symbol, Landscape (OS-NS-D-57-L-11098)
- ZORO SELECT Light Duty Stanchion, 41 In. H, PK6 (91512-6)
- XTRATUF Ins Boots, Size 9, 15" H, Brown, Plain, PR (22274G/9)
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes, 0350, PK100 (350)
- BRADY NON-POTABLE CHILLED WATER SUPPLY Pipe Marker Style 1 WT on GN 1 per Card, 5 PK (106124-PK)
- BRADY Pipe Marker, Vent, Green, 8 to 9-7/8 In (4150-G)
- BRADY Low-Halide Pipe Tape, Blue, 100 ft. L, B30C-2250-569-BL (B30C-2250-569-BL)
- BRADY Low-Halide Pipe Tape, Green, 100 ft. L, B30C-4000-569-GN (B30C-4000-569-GN)
- BRADY Pipe Marker, Gas, 5698-II (5698-II)
- BRADY Pipe Marker, Diesel Oil, Y, 1-1/2to2-3/8 In (4174-B)
- BRADY Pipe Marker, Domestic Hot Water Supply, Y, 7089-4 (7089-4)
- Brady Pipe Markers, Arrow, and Banding Tape