Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5
Mfr # 7376-4-PK
Zoro # G202594649
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Glow In The Dark No
- With or Without Arrows Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7376-4-PK
- Zoro # G202594649
- UPC # 888434578407
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Return, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Stencil, Large Fedreral Arrow Kit, 1/8" (10004361)
- BIG BEAM Exit Sign, LED, Red Letter Color, 3 Faces, EVRXL2RWWU (EVRXL2RWWU)
- BRADY Raised Panel Label, White, Labels/Roll: 190 (B30EP-169-593-WT)
- QUAKEHOLD! High Z-Bracket, 1 In, Stainless Steel (RZ.050.1)
- BRADY Pipe Marker, HOT Water Return, PK5, 7148-4-PK (7148-4-PK)
- BRADY Pipe Marker, Adhesive, White, (Arrow), PK5, 91885-PK (91885-PK)
- BRADY Pipe Mkr, Chilled Water Supply, 3/4to1-3/8 (4024-A)
- BRADY Pipe Marker, Air, Blue, 1/2 to 1-3/8 In (5625-O)
- BRADY Pipe Marker, City Water, Green, 41522 (41522)
- BRADY Pipe Marker, Natural Gas, 1-1/2to2-3/8 In (4349-B)
- BRADY Pipe Marker, Chilled Water Return, Green (7046-1)
- Brady Pipe Markers, Arrow, and Banding Tape