Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5
Mfr # 7376-1-PK
Zoro # G902594734
product price: $10.89
/pk 5, $2.18/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Glow In The Dark No
- Maximum Pipe O.D. 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7376-1-PK
- Zoro # G902594734
- UPC # 888434579114
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Return, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKHART BRASS Adjustable Hydrant Wrench, 1.5 to 5.0 In (S-454)
- CONDOR Black Ratchet Adjustable Headgear (2AAV4)
- SINGING ROCK Safety Daisy Chain 120Cm 47 in. (448917)
- PIP Split Leather Palm, Grn/Pink Back, L, PK12 (83-6563/L)
- BRADY Pipe Marker, Hot Water Return, PK5, 7148-1-PK (7148-1-PK)
- BRADY Pipe Marker, Chlorine Dioxide Liquid, 5812-O (5812-O)
- BRADY Ammonia Pipe Marker, HG, 3 to 5In (90404)
- BRADY Pipe Marker, Domestic Hot Water Supply, 5677-I (5677-I)
- BRADY Pipe Marker, Heating Water Return, Yellow, 5702-I (5702-I)
- BRADY CONDENSER WATER SUPPLY Pipe Marker Style 1HV Polyester WT on GN 1 per Card, 5 PK (106079-PK)
- BRADY Pipe Marker, Supply, 2 In.H, 73933 (73933)
- Brady Pipe Markers, Arrow, and Banding Tape