Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7374-1-PK
Mfr # 7374-1-PK
Zoro # G802594506
product price: $10.75
/pk 5, $2.15/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Thickness 0.004 in
- ISO 14726 No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7374-1-PK
- Zoro # G802594506
- UPC # 888434577967
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard Front Brim Hard Hat, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Robin Egg Blue (463111)
- KLEENGUARD Large, 24 PK, White, MICROFORCE* Barrier SMS Fabric (49113)
- HY-KO Heavy Duty Sign Frame Sign Stake, 5PK (A20340)
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-2-R-10)
- BRADY Pipe Marker, Domestic Hot Water Return, Gn, 7351-3C (7351-3C)
- BRADY Pipe Marker, Supply, Blue, 2-1/2 to7-7/8 In (7281-1)
- BRADY Pipe Marker, PK5, 7420-4-PK (7420-4-PK)
- BRADY Banding Tape, Red, 1 In. W, 90 ft. L (36302)
- BRADY Pipe Marker, (Blank), Yel, 1-1/2 to2-3/8 In (4010-B)
- BRADY Pipe Marker, Hydrogen Peroxide, Yel, 41558 (41558)
- BRADY Pipe Marker, Cooling Water Return, Green, 4043-C (4043-C)
- Brady Pipe Markers, Arrow, and Banding Tape