Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5
Mfr # 7365-4-PK
Zoro # G302594648
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Green
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Average Outdoor Durability 8 to 10 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7365-4-PK
- Zoro # G302594648
- UPC # 888434578315
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Character Height | 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Water Return, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-01/6FT)
- KISHIGO Rain Jacket, Reflctv Piping, Orange, S-M (RWJ107-S-M)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-2X)
- AMEREX Fire Extinguisher, 4A:40B:C, Dry Chemical, 30 lb (792)
- BRADY Banding Tape, Purple, 2 In. W (36313)
- BRADY Pipe Marker, (Blank Label), 5602-II (5602-II)
- BRADY Pipe Marker, White, Sprinkler Fire, PK5, 7268-3C-PK (7268-3C-PK)
- BRADY Pipe Marker, City Water, Gn, 8 In orGreater, 7054-1HV (7054-1HV)
- BRADY Pipe Marker, Cooling Water Return, Green, 4043-C (4043-C)
- BRADY Pipe Marker, Adhesive, 2-1/4"H, 14"W, PK5, 7330-1-PK (7330-1-PK)
- BRADY Pipe Marker, White, Exhaust Intake, PK5, 7102-1-PK (7102-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape