Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7352-3C-PK
Mfr # 7352-3C-PK
Zoro # G702140346
product price: $11.25
/pk 5, $2.25/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Average Outdoor Durability 8 to 10 yr
- UV Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7352-3C-PK
- Zoro # G702140346
- UPC # 888434580073
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Character Height | 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Hot Water Supply, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Emergency Escape Ladder, Window Mount, 3 Stories, Steel, 25 ft Length, 1000 lb Load Capacity (468094)
- BRADY Pipe Marker, Fire Protection Water, Red, 4060-B (4060-B)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- HEADLINE SIGN ADA Sign, Exit, Plastic, 4 x 4, Clear/White (69922)
- BRADY Pipe Mrkr, Hot Water Return, 3/4to2-3/8 In (7148-4)
- BRADY Pipe Marker, Oil, Yellow, 3/4 to 1-3/8 In (4103-A)
- BRADY Pipe Marker, PK5, 7061-1-PK (7061-1-PK)
- BRADY Pipe Marker, City Water, Gn, 3/4 to1-3/8 In (4028-A)
- BRADY Pipe Marker, Natural Gas, 2 In.H (73910)
- BRADY Pipe Marker, Vacuum, 5778-O (5778-O)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84708EM (84708EM)
- Brady Pipe Markers, Arrow, and Banding Tape