Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5
Mfr # 7304-3C-PK
Zoro # G802594421
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Character Height 1/2 in
- Adhesive Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7304-3C-PK
- Zoro # G802594421
- UPC # 888434580950
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Character Height | 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & 5 Pockets (Orange/3X-Large) (1284FR-OZ-3XL)
- GE PU Dipped Gloves, 15 GA, Gray, 12 Pair, M (GG205MC)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9650MM)
- MCR SAFETY Indust Grade Cowhide Grn Driver, XL, PK12 (3213XL)
- BRADY Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In, 4032-B (4032-B)
- BRADY Arc Flash Protection Label, 2 In. H, PK100, 81104 (81104)
- BRADY Pipe Marker, White, Sanitary Sewer, PK5 (7250-4-PK)
- BRADY Pipe Marker, Process Water, Green, 41568 (41568)
- BRADY Low-Halide Pipe Tape, Gray, 100 ft. L, B30C-4000-569-GY (B30C-4000-569-GY)
- BRADY Pipe Mrkr, Fire AutoSprinklers, 6to7-7/8In (4059-F)
- BRADY Arc Flash Protection Label, 4 In. H, PK5 (121097)
- Brady Pipe Markers, Arrow, and Banding Tape