Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7272-1HV-PK
Mfr # 7272-1HV-PK
Zoro # G602140286
product price: $20.25
/pk 5, $4.05/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 24 in
- Fits Pipe O.D. 8 in and Larger
- Character Height 3 1/2 in
- With or Without Arrows Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7272-1HV-PK
- Zoro # G602140286
- UPC # 888434577615
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Character Height | 3 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Steam Supply, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Driveway All Trucks W/ Left Arrow Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-24130 (A-1824-24130)
- SPEAKMAN Comb Eyewash Sensor Faucet 4In (SEF-1814)
- ERGODYNE GloWear 8205HL TypeR Class 2 Super Econo Mesh Safety Vest, Lime, 4/5XL (20979)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 7.5 ft. Black Belt (M630-BK-BK-75)
- BRADY Pipe Marker, Adhesive, Black, Waste, PK5, 7298-4-PK (7298-4-PK)
- BRADY Pipe Marker, Adhesive, Black, Oxygen, PK5, 7209-4-PK (7209-4-PK)
- BRADY Pipe Marker, Potable Water, PK5, 7219-3C-PK (7219-3C-PK)
- BRADY Pipe Marker, Condenser Water Supply, 1 In. (20422)
- BRADY Pipe Marker, Tower Water Supply, PK5, 7287-1-PK (7287-1-PK)
- BRADY Pipe Marker, Black, Medical Vacuum, PK5, 7186-4-PK (7186-4-PK)
- BRADY Pipe Marker, PK5, 7054-4-PK (7054-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape