Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7271-3C-PK
Mfr # 7271-3C-PK
Zoro # G902141501
product price: $9.59
/pk 5, $1.92/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Yellow
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Thickness 0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7271-3C-PK
- Zoro # G902141501
- UPC # 888434577097
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Character Height | 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Steam Return, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Rain Jacket, Unisex, Black, M (48098)
- TINGLEY Workbrutes Overboots, Mens, S, Button Tab, Black, PVC, PR (35121)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-XL (56001-31-1-GRN-XL)
- ARIAT Size 10 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- BRADY Pipe Marker, Adhesive, White, Drain, PK5, 7090-3C-PK (7090-3C-PK)
- BRADY Pipe Marker, High Pressure Steam, 2 In.H (73900)
- BRADY Ammonia Pipe Marker, HSS, 3 to 5In (90408)
- BRADY Pipe Marker, Natural Gas, 5841-II (5841-II)
- BRADY Pipe Marker, Adhesive, White, Helium, PK5, 91935-PK (91935-PK)
- BRADY Pipe Marker, Adhesive, Black, Oil, PK5, 7204-4-PK (7204-4-PK)
- BRADY Pipe Marker, Chilled Water Supply, 2 In.H (73869)
- Brady Pipe Markers, Arrow, and Banding Tape