Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7271-1HV-PK
Mfr # 7271-1HV-PK
Zoro # G802140215
product price: $19.79
/pk 5, $3.96/ea
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4 in
- Width 24 in
- Fits Pipe O.D. 8 in and Larger
- Printed Language English
- Average Outdoor Durability 8 to 10 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7271-1HV-PK
- Zoro # G802140215
- UPC # 888434577646
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Character Height | 3 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Steam Return, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Winter Demolition Gloves – S (48-73-0040)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEN7)
- BRADLEY Self Contained Eyewash 15 gal. (S19-788)
- REFRIGIWEAR Men's Blue Nylon Jacket size S (0525RNAVSML)
- BRADY CITY WATER Pipe Marker Style 1 Polyester White on Green 1 per Card, 5 PK (106068-PK)
- BRADY Pipe Marker, Hot Water Recirculation, Yel, 7147-4 (7147-4)
- BRADY Pipe Marker, Black, Liquid Nitrogen, PK5, 7172-3C-PK (7172-3C-PK)
- BRADY Pipe Marker, Oxygen, 5735-II (5735-II)
- BRADY Pipe Marker, Nitrogen, Y, 1-1/2 to2-3/8 In, 4098-B (4098-B)
- BRADY Pipe Marker, Process Water, PK5 (7224-4-PK)
- NMC Domestic Cold Water Return W/G, A4035 (A4035)
- Brady Pipe Markers, Arrow, and Banding Tape